Beli gear box wpa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRANZGEAR WPA Series Gearbox Worm Reducer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    TRANZGEAR WPA Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  2. TRANZGEAR WPX Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPX Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  3. TRANZGEAR WPO Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPO Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  4. TRANZGEAR Helical Gear Motor (W/O Motor TR-37)
    Mulai

    Rp3.499.900

  5. TRANZGEAR Helical Gear Motor (W/O Motor TR-97)
    Mulai

    Rp15.999.900

  6. Orientalmotor Parallel Shaft Gear Head (Kepala Gearbox)
    20%
    Mulai

    Rp879.900

    Orientalmotor Parallel Shaft Gear Head (Kepala Gearbox)
    Deskripsi:
    Girbox paralel untuk Oriental Motor dengan ukuran frame 42mm, rasio reduksi 1:5
  7. EMEC Dosing Pump Diaphragm Motor Driven (Pompa Kimia)
    Mulai

    Rp26.999.900

    EMEC Dosing Pump Diaphragm Motor Driven (Pompa Kimia)
    Deskripsi:
    PRIUS D 50 Hz series constant-dosing pumps are equipped with a PTFE diaphragm and are also available in an AP version for high pressures and a choice of three-phase or single-phase motor (Mono). The ATEX-certified models allow use in potentially explosive atmospheres.
    atribut:
    • Capacity (LPH): 60
    • Pressure (bar): 10
    • Power (Hz): 50 3-Phase
    • Voltage (V): 220/380
    • Material: Solid PTFE Diaphragm, PP Pump Head
    • Type: PRIUS D 50 Hz
  8. Chitose Papan Tulis
    Mulai

    Rp1.899.900

    Chitose Papan Tulis
    atribut:
    • Material: Particle Board+Melamine
  9. TRANZGEAR Helical Gear Motor (C/W Motor TR-97)
    Mulai

    Rp21.999.900

  10. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  11. Varitron Cycloidal Gear Motor Horizontal Mounting Complete with Motor
    Mulai

    Rp11.999.900

    Varitron Cycloidal Gear Motor Horizontal Mounting Complete with Motor
    atribut:
    • Phasa: 3Phase
    • Voltage (V): 220/380-380/660
    • Frequency (Hz): 50
  12. TRANZGEAR Helical Gear Motor (C/W Motor TR-77)
    Mulai

    Rp9.999.900

Daftar Harga gear box wpa Terbaru October 2026
TRANZGEAR WPA Series Gearbox Worm ReducerRp749.900
TRANZGEAR Gearbox WP Series Worm ReducerRp869.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor) (Gearbox Cacing)Rp1.699.900
TRANZGEAR WPX Series Gearbox Worm ReducerRp789.900
ALDO WPA Speed ReducerRp1.299.900
TRANZGEAR WPO Series Gearbox Worm ReducerRp789.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear Only) (Gear Reducer)Rp729.900
TRANZGEAR Helical Gear Motor (W/O Motor TR-37)Rp3.499.900
TRANZGEAR Helical Gear Motor (W/O Motor TR-97)Rp15.999.900
Orientalmotor Parallel Shaft Gear Head (Kepala Gearbox)Rp879.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)